Menu Search
MISC- G MISC VENDORS #GF-NP7-12

Rechargeable Lead Acid Battery Emergency Battery

SKU # 43702699987 Manufacturer Series: GFX NP
Type: Rechargeable Lead Acid Battery
Capacity: 7.5 AH
Voltage: 12V
Terminals: Quick Connect
Length: 5.95 in.
Width: 2.56 in.
Height: 3.7 in.
Application: Emergency Battery

Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 12V; Capacity - MAh - 7.5 AH; Terminals - Quick Connect; Height - 3.70 in; Width - 2.56 in; Length - 5.95 in; Additional Information - F Terminals, Tab 0.187" x 0.032"; Manufacturer Series - GFX NP

Additional Info: F Terminals, Tab 0.187" x 0.032"