Menu Search
HAMMOND MANUFACTURING #BS61

Battery Clip, 9V, 1 Cell, Wire Leads, ABS Plastic

SKU # 62398000158
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Clip
Battery Style: 9V
Number of Cells: 1
Contact Type: Snap
Terminals: Wire Leads
Mounting: Free-Hanging
Base Material: ABS Plastic