Menu Search
HAMMOND MANUFACTURING #BH1AAW

Battery Holder, Cylindrical, (1) AA Cell, Wire Leads

SKU # 62398003565 Manufacturer Series: Series BH
RoHS Compliant
Type: Battery Holder
Battery Style: Cylindrical, AA Cell
Number of Cells: 1
Terminals: Wire Leads
Mounting: Chassis
Base Material: ABS Plastic
Dimensions: 0.50 in. H x 2.35 in. W x 0.64 in. D