You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #BH1AAAW

Battery Holder, Cylindrical, (1) AAA Cell

SKU # 62398003568 Manufacturer Series: Series BH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Holder
Battery Style: Cylindrical, AAA Cell
Number of Cells: 1
Terminals: Wire Leads
Mounting: Chassis
Base Material: ABS Plastic
Dimensions: 0.43 in. H x 1.98 in. W x 0.52 in. D