The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #BH3AAAW

Battery Holder, Cylindrical, (3) AAA Cells

SKU # 62398000154 Manufacturer Series: Series BH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Holder
Battery Style: Cylindrical, AAA Cell
Number of Cells: 3
Terminals: Wire Leads
Mounting: Chassis
Base Material: ABS Plastic
Dimensions: 0.52 in. H x 2.01 in. W x 1.46 in. D