Menu Search
HAMMOND MANUFACTURING #BH4AAW

Battery Holder, Cylindrical, (4) AA Cells, Wire Leads

SKU # 62398000157 Manufacturer Series: Series BH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Holder
Battery Style: Cylindrical, AA Cell
Number of Cells: 4
Terminals: Wire Leads
Mounting: Chassis
Base Material: ABS Plastic
Dimensions: 0.57 in. H x 2.24 in. W x 2.41 in. D