Menu Search
MUELLER #BU-41C-0

Battery Clip, Solid Copper, 0.75 in. W

SKU # 62263892004 Manufacturer Series: BU
RoHS Compliant
Type: Battery Clip
Battery Width: 0.75 in. (19mm)
Contact Material: Solder
Base Material: Solid Copper

Clip; Battery; 0.75 in. Width Battery; Solder Contact; Solid Copper Base