Battery Operated Crimpers: Crimper Type - Battery Actuated; Crimp Force - 12 Ton; Head - Rotatable 355 deg; Dies - U Dies; Terminal/Splice Type - Splices, Taps, Terminations, Tension Sleeves, Rods; Length - 15.75 in.; Batteries - (1) 18V Lithium ion ; Charger - 30 Minute; Additional Information - Dimension: 3.50 in. W x 13.50 in. H; Manufacturer Series - Patriot
Additional Info: Dimension: 3.50 in. W x 13.50 in. H