Menu Search
BURNDY #PAT444SLI

PATRIOT® Crimper, Battery Actuated; 11 Ton; C-Head; Dieless; 3.0 Ah Li-Ion

SKU # 62194547445
Crimper Type: Battery Actuated Crimper
Crimp Force: 11 Ton
Head: C-Head, 355 deg Rotation
Dies: Dieless
Cable Size: #4 -1000 kcmil CU/AL, 4 - 556.6 ACSR, ACAR, AAC, AAAC
Length: 16.9 in.
Case: Included
Batteries: 3.0 Ah Li-Ion
Charger: Included

Additional Info: Kit includes: tool, (2) 3.0 Ah 18V Li-ion batteries, charger, lanyard and case. Recharge time: 30 minutes.