Specifications
Crimper Type:
Battery Actuated Crimper
Crimp Force:
6 Ton
Head:
350 deg Rotation
Dies:
W Dies, D3/O Die Grooves
Cable Size:
#8 AWG - 500 kcmil CU, , #8 AWG - 350 kcmil CU Flex, #14 Sol. - 350 kcmil AAC, #14 sol. - 4/0 AWG ACSR
Length:
18.7 in.
Case:
Not Included
Batteries:
3.0 Ah Li-Ion
Charger:
Included
Description
Crimper has interchangeable scissor action crimping and cutting jaws, 350 degree head rotation and uses W and X style dies.
Additional Info: Kit includes tool, (2) 3Ah 18V li-ion batteries, charger, lanyard and case. Recharge time: 30 minutes. Weight: 6.4 lb.