Menu Search
BURNDY #PAT750XT18V

Patriot Hydraulic Battery Actuated Crimper 8-750 CU, 8-750 AL, 4-556 ACSR, 1/2-1" Rods 12 Ton

SKU # 78181043870
Crimper Type: Hydraulic Battery Actuated
Crimp Force: 12 Ton
Head: Rotatable 360 deg
Dies: Dieless
Cable Size: 8-750 CU, 8-750 AL, 4-556 ACSR, 1/2-1 in. Rods
Case: Included
Batteries: Included
Charger: Included

Battery Operated Crimpers: Crimper Type - Hydraulic Battery Actuated; Crimp Force - 12 Ton; Head - Rotatable 360 deg; Dies - Dieless; Cable Size - 8-750 CU, 8-750 AL, 4-556 ACSR, 1/2-1" Rods; Case - Included; Batteries - Included; Charger - Included; Manufacturer Series - Burndy Patriot