Menu Search
COLUMBIA INTERNATIONAL #PS2654EG

Column Attachment, Steel, Electro-galvanized

SKU # 62258497999
Type: Beam Clamp Column Attachment
Material: Steel
Finish: Electro-Galvanized

Beam Clamp Anchor Clips: Type - Beam Clamp Column Attachment; Material - Steel; Finish - Electro-galvanized ; Additional Information - Thickness: 1/4 in., Width: 1-5/8 in., Hole Diameter: 9/16 in., Hole Spacing (From End): 13/16 in., Hole Spacing (On Center): 1-7/8 in.

Additional Info: Thickness: 1/4 in., Width: 1-5/8 in., Hole Diameter: 9/16 in., Hole Spacing (From End): 13/16 in., Hole Spacing (On Center): 1-7/8 in.