Menu Search
EATON CROUSE-HINDS SERIES #JCC1

Conduit Beam Clamp

SKU # 78456497007 Manufacturer Series: JCC
Type: Conduit Beam Clamp
Material: Ductile Iron
Finish: Electro-Galvanized

Beam Clamp Anchor Clips: Type - Conduit Beam Clamp; Material - Ductile Iron; Finish - Electrogalvanized; Additional Information - Size: 1/2 in., Maximum Weight Support: 150 lbs, Jaw Opening: 1-15/16 in., Dimensions: 2.95 in. x 1.56 in. x 1.30 in., Load Rating: 30 lbs; Manufacturer Series - JCC

Additional Info: Size: 1/2 in., Maximum Weight Support: 150 lbs, Jaw Opening: 1-15/16 in., Dimensions: 2.95 in. x 1.56 in. x 1.30 in., Load Rating: 30 lbs