Menu Search
ABB INSTALLATION PRODUCTS #U515

Thomas and Betts Beam Clamp, 3/8 in. T Max Flange, 800 lb Load, Steel, Gold Galvanized

SKU # 61601328899
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Channel to Beam
Flange Thickness Max: 3/8 in.
Flange Width: 1-5/8 in.
Load: 800 lb.
Hardware Required: Screw Set
Material: Steel
Finish: Gold Galvanized

Beam Clamps, Channel: Clamp Type - Channel to Beam; Flange Thickness Max - in - 3/8 in.; Flange Width - 1-5/8 in.; Load - lb - 800 lb; Hardware Required - Screw Set; Material - Steel ; Finish - Gold Galvanized; Additional Information - For Use With All A Series Channel

Additional Info: For Use With All A Series Channel