Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR855G

Beam Clamp, 480 lb Load, Hot Dip Galvanized

SKU # 40010391062
Clamp Type: Channel to Beam
Load: 480 lb.
Finish: Hot Dip Galvanized

Beam Clamps, Channel: Clamp Type - Channel to Beam; Load - lb - 480 lb; Finish - Hot Dip Galvanized; Additional Information - 1-5/8 in. H Channel, Use in Pairs only 91 lb

Additional Info: 1-5/8 in. H Channel, Use in Pairs only 91 lb