Menu Search
EATON B-LINE SERIES #B314SS6

Clamp, Channel to Beam, 5/8 in Thk Flange

SKU # 78101186211
Clamp Type: Channel to Beam
Flange Thickness Max: 5/8 in.
Load: 900 lb.
Material: 316 Stainless Steel

Beam Clamps, Channel: Clamp Type - Channel to Beam; Flange Thickness Max - in - 5/8; Load - lb - 900; Material - 316 Stainless Steel; Additional Information - Setscrew Included

Additional Info: Setscrew Included