Menu Search
EATON B-LINE SERIES #B441-22SS6

Clamp, Channel to Beam, U-Bolt, Stainless Steel

SKU # 78101186479 Manufacturer Series: B441
Clamp Type: Channel to Beam
Channel Depth Max: 3-3/8 in.
Flange Thickness Max: 3/4 in.
Load: 1200 lb.
Material: 316 Stainless Steel
Finish: Stainless Steel

Beam Clamps, Channel: Clamp Type - Channel to Beam; Channel Depth Max - in - 3-3/8; Flange Thickness Max - in - 3/4; Load - lb - 1200; Material - 316 Stainless Steel; Finish - SS; Manufacturer Series - B441