Menu Search
Beam Clamps, Channel Beam Clamp, Right Angle Under Flange Position, 3/4 in. T Max Flange, 450 lb Load
SASCO TUBES & ROLL FORMING #S950BC-HG

Beam Clamp, Right Angle Under Flange Position, 3/4 in. T Max Flange, 450 lb Load

SKU # 62596504106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Clamp Type: Channel to Beam
Channel Position: Right Angle Under Flange
Flange Thickness Max: 3/4 in.
Load: 450 lb.
Hardware Required: Bolt and Channel Nut
Finish: Hot Dip Galvanized

Beam Clamps, Channel: Clamp Type - Channel to Beam, C, End-Mount; Channel Position - Right Angle Under Flange; Flange Thickness Max - in - 3/4 ; Load - lb - 450 lb; Hardware Required - Bolt and Channel Nut; Finish - Hot Dip Galvanized; Additional Information - Included: 3/8 x 1-1/2 in. SHSS

Additional Info: Included: 3/8 x 1-1/2 in. SHSS