Menu Search

SASCO TUBES & ROLL FORMING #S938BC-EG

Beam Clamp, Right Angle Under Flange Position, 7/8 in. T Max Flange, 480 lb Load

SKU: 62596553005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Clamp Type: Channel to Beam
Channel Position: Right Angle Under Flange
Flange Thickness Max - in: 7/8 in.
Load - lb: 480 lb
Hardware Required: Bolt and Channel Nut
Finish: Electro-Plated Zinc
Description
Beam Clamps, Channel: Clamp Type - Channel to Beam; Channel Position - Right Angle Under Flange; Flange Thickness Max - in - 7/8 ; Load - lb - 480 lb; Hardware Required - Bolt and Channel Nut; Finish - Electroplated Zinc ; Additional Information - Included: 1/2 x 1-3/4 in. SHSS
Additional Info: Included: 1/2 x 1-3/4 in. SHSS