Menu Search
ABB INSTALLATION PRODUCTS #EC-1/2

Thomas and Betts® Clamp, Conduit; Vertical; Malleable Iron, Galvanized; 1/2 in

SKU # 78599150002 Manufacturer Series: Steel City®
View more versions of this product
Finish: Galvanized
Trade Size: 1/2 in.
Clamp Type: Conduit Clamp
Conduit Position: Vertical
Material: Malleable Iron

For mounting pipe or conduit vertical across beam.