Menu Search
ABB INSTALLATION PRODUCTS #EC-1

Thomas and Betts Clamp, Conduit; Vertical; Malleable Iron, Galvanized; 1.0 in

SKU # 78599150006 Manufacturer Series: Steel City®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Finish: Galvanized
Clamp Type: Conduit Clamp
Conduit Position: Vertical
Material: Malleable Iron

For mounting pipe or conduit vertical across beam.