Menu Search
NVENT CADDY #BC16P

Conduit to Beam, Parallel Clamp 1 inch Steel

SKU # 78285619266
RoHS Compliant
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Steel
Trade Size: 1 in.

Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Parallel; Conduit Position - Parallel to Beam; Material - Steel; Trade Size - in - 1