Menu Search
THOMAS & BETTS #U-560-3/8-EG

Beam Clamp, 3/8 in., Electrogalvanized Steel

SKU # 61601306560 Manufacturer Series: U-560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam, C-Type
Material: Steel
Finish: Electro-Galvanized
Trade Size: 3/8 in.

Clamp; Beam; C-Type; 3/8 in. Trade; Electrogalvanized Steel

  • Heavy duty beam
  • Clamp thickness: 1/8 in.
  • Set screw size: 3/8 x 1-1/2 in.
  • Opening: 7/8 in.
  • Design load: 1050 lbs
  • Application: For use with hanging rod and metal framing