Menu Search
ABB INSTALLATION PRODUCTS #500-SC

Steel City® Clamp, Rod to Beam; Electro-plated Iron; 1/4-20 Rod; 1-5/16 in. Jaw Opening

SKU # 78599150950
Clamp Type: Clamp, Rod to Beam
Installation: Set-Screw
Rod Holes: Vertical and Horizontal
Rod Size: 1/4-20
Jaw Opening: 1-5/16 in.
Flange Width: 1-1/4 in.
Load: 250 lb.
Material: Malleable Iron
Finish: Electro-Plated