Menu Search

EATON B-LINE SERIES #BC1

Rod to Beam Clamp 3/8 Steel

SKU: 78101118275
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vertical
Rod Size: 3/8
Jaw Opening - in: 1/2 in.
Flange Width: All
Load - lb: 100
Material: Steel
Finish: Zinc-plated
Description
Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vertical, Untapped; Rod Size - 3/8; Jaw Opening - in - 1/2; Flange Width - All; Load - lb - 100; Material - Steel; Finish - Zinc Plated