Menu Search
EATON CROUSE-HINDS SERIES #533

Rod to Beam Clamp 3/8-16 Malleable Iron

SKU # 78456410533
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 3/8-16
Jaw Opening: 7/8 in.
Flange Width: All
Material: Malleable Iron
Finish: Zinc-plated