(0)

ERICO #CRLB37EG

Rod to Beam Clamp 3/8 Cast Iron

SKU: 78285664943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw with Locknut
Rod Size: 3/8
Flange Width: 1/8 in - 3/8 in
Load - lb: 500
Material: Cast Iron
Finish: Electro-Galvanized
Description
Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw w/Locknut; Rod Size - 3/8; Flange Width - 1/8 in - 3/8 in; Load - lb - 500; Material - Cast Iron; Finish - Electrogalvanized