Menu Search
NVENT CADDY #BC

Rod to Beam Clamp 3/8 Steel

SKU # 78285619100
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vertical
Rod Size: 3/8
Jaw Opening: 5/16-1/2 in.
Flange Width: All
Load: 100 lb.
Material: Steel
Finish: Zinc-plated

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vertical, Untapped; Rod Size - 3/8; Jaw Opening - in - 5/16-1/2; Flange Width - All; Load - lb - 100; Material - Steel; Finish - Zinc Plated