Menu Search
ABB INSTALLATION PRODUCTS #U5601/2EG

Superstrut® Clamp, Beam; 1/2 in Rod; Steel; Electrogalvanized

SKU # 61601301371 Manufacturer Series: 500
Clamp Type: Heavy-duty Beam Clamp
Installation: Set Screw (Included)
Rod Holes: Vertical
Rod Size: 1/2 in.
Jaw Opening: 1-21/32 in.
Load: 2650 lb.
Material: Steel
Finish: Electro-Galvanized

Additional Info: Thickness: 1/4 in.