Menu Search
ABB INSTALLATION PRODUCTS #SSF-VJ2-AB

Thomas and BettsĀ® Cable Support Hook, 100 lbs

SKU # 78599121549 Manufacturer Series: SSF
RoHS Compliant
Type: Cable Support Hook
Load: 100 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Cable Support Hook; Load - lb - 100; Material - Steel; Additional Information - Clip Rotates 360 deg; Manufacturer Series - SSF

Additional Info: Clip Rotates 360 deg