Menu Search
ABB INSTALLATION PRODUCTS #SSF-VJ2

Thomas and BettsĀ® Cable Support Hook, 100 lbs

SKU # 78599120534 Manufacturer Series: SSF
RoHS Compliant
Type: Cable Support Hook
Load: 100 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Cable Support Hook; Load - lb - 100; Material - Steel; Manufacturer Series - SSF