Menu Search
EATON B-LINE SERIES #BW2

Flange or Drop Wire Clip Clip-On

SKU # 78101119700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange or Drop Wire Clip
Installation: Clip-On
Mounting Type: Holes
Flange/​Rod Max: 3/8 Flange
Material: Steel

Beam Fasteners, Multi-Purpose: Type - Flange or Drop Wire Clip; Installation - Clip-On; Mounting Type - Holes, 10/24 & 1/4-20; Flange/Rod Max - 3/8 Flange, 1/4 Rod; Material - Steel