Menu Search
ABB INSTALLATION PRODUCTS #SSF-HA1/4-F1/4T

Thomas and BettsĀ® Hammer On Rod Hanger, Threaded Hole Rod, 1/4 in. Rod, No. 8 Wire, 1/8-1/4 in. Flange T, 200 lb

SKU # 78599120210
RoHS Compliant
Fastener Type: Rod to Beam Clip
Installation: Hammer-On
Rod Holes: Threaded Hole
Rod Size: 1/4 in. Rod
Flange Thickness: 1/8 - 1/4 in.
Load: 200 lb.
Material: Steel

Beam Fasteners, Rod-Bolt-Wire: Fastener Type - Rod to Beam Clip; Installation - Hammer-On; Rod Holes - Threaded Hole; Rod Size - 1/4 in. Rod, No. 8 Wire; Flange Thickness - in - 1/8-1/4; Load - lb - 200; Material - Steel