You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #A597HDGC

Thomas and Betts Channel to Beam, Thru-Hole Plate, 1-5/8, Steel

SKU # 78621064266
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 1-5/8
Flange Thickness: 1 in.
Flange Width: All
Hardware Required: None
Load: 800 lb.
Material: Steel
Finish: Gold Galvanized

Beam Fasteners, Strap: Type - Channel to Beam, Thru-Hole Plate; Position - Right Angle Under Flange; Size - 1-5/8; Flange Thickness - in - 1; Flange Width - All; Load - lb - 800; Material - Steel; Finish - Gold Galv