You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #RC-2SC

Thomas and Betts Conduit to Beam, Right Angle Clamp, 2, Malleable Iron

SKU # 78599150322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Beam
Position: Right Angle to Beam
Size: 2
Material: Malleable Iron
Finish: Electro-Galvanized