Menu Search
ABB INSTALLATION PRODUCTS #U-564-1/2EG

Thomas and BettsĀ® Rod to Beam Clamp, 1/2-13, Malleable Iron

SKU # 61601305635 Manufacturer Series: 500
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical
Size: 1/2-13
Jaw Opening: 1-21/32 in.
Flange Width: All
Load: 3150 lb.
Material: Malleable Iron
Finish: Electro-Galvanized

Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vertical, Tapped; Size - 1/2-13; Jaw Opening - in - 1-21/32; Flange Width - All; Load - lb - 3150; Material - Malleable Iron; Finish - Electrogalvanized; Manufacturer Series - 500