Menu Search
ABB INSTALLATION PRODUCTS #UM562HDGC

Thomas and BettsĀ® Rod to Beam Clamp, 1/2-13, Steel

SKU # 78621010491
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical and Horizontal
Size: 1/2-13
Jaw Opening: 7/8 in.
Flange Width: All
Material: Steel
Finish: Hot Dip Galvanized

Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vert & Horiz, Untapped; Size - 1/2-13; Jaw Opening - in - 7/8; Flange Width - All; Material - Steel; Finish - Hot Dip Galvanized