Menu Search
ABB INSTALLATION PRODUCTS #U563HDG

Thomas and BettsĀ® Rod to Beam Clamp, 3/8-16, Malleable Iron

SKU # 61601308326 Manufacturer Series: 500
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical
Size: 3/8-16
Jaw Opening: 3/4 in.
Flange Width: All
Load: 250 lb.
Material: Malleable Iron
Finish: Hot Dip Galvanized

Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vertical, Untapped; Size - 3/8-16; Jaw Opening - in - 3/4; Flange Width - All; Load - lb - 250; Material - Malleable Iron; Finish - Hot Dip Galvanized; Manufacturer Series - 500