Menu Search
ABB INSTALLATION PRODUCTS #M775L-1/2EG

Thomas and Betts Rod to Beam Clamp, C-Type, 1/2-13, Malleable Iron

SKU # 78621005668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rod to Beam Clamp
Installation: Set-Screw with Lock Nut
Position: Vertical
Size: 1/2-13
Jaw Opening: 3/4 in.
Flange Width: All
Load: 400 lb.
Material: Malleable Iron
Finish: Electro-Galvanized

Beam Fasteners, Strap: Type - Rod to Beam Clamp, C-Type; Installation - Set-Screw w/Locknut; Position - Vertical, Threaded; Size - 1/2-13; Jaw Opening - in - 3/4; Flange Width - All; Load - lb - 400; Material - Malleable Iron; Finish - Electrogalvanized