Menu Search
APPLETON #PC-150PAR

Conduit to Beam, Parallel Clamp, 1-1/2, Malleable Iron

SKU # 78138128832
Type: Conduit to Beam
Position: Parallel to Beam
Size: 1-1/2
Material: Malleable Iron
Finish: Hot Dip Galvanized