Menu Search
APPLETON #PC-125PAR

Conduit to Beam, Parallel Clamp, 1-1/4, Malleable Iron

SKU # 78138128829
Type: Conduit to Beam
Position: Parallel to Beam
Size: 1-1/4
Material: Malleable Iron
Finish: Hot Dip Galvanized