Conduit to Beam, Parallel Clamp, 1, Malleable Iron

SKU: 78138128826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Type: Conduit to Beam
Position: Parallel to Beam
Size: 1
Material: Malleable Iron
Finish: Hot Dip Galvanized
Beam Fasteners, Strap: Type - Conduit to Beam, Parallel Clamp; Position - Parallel to Beam; Size - 1; Material - Malleable Iron; Finish - Hot Dip Galvanized