Menu Search
APPLETON #PC-200PAR

Conduit to Beam, Parallel Clamp, 2, Malleable Iron

SKU # 78138128834
Type: Conduit to Beam
Position: Parallel to Beam
Size: 2
Material: Malleable Iron
Finish: Hot Dip Galvanized