Menu Search
APPLETON #PC-150RA

Conduit to Beam, Right Angle Clamp, 1-1/2, Malleable Iron

SKU # 78138128833
Type: Conduit to Beam
Position: Right Angle to Beam
Size: 1-1/2
Material: Malleable Iron
Finish: Hot Dip Galvanized