Menu Search
APPLETON #PC-125RA

Conduit to Beam, Right Angle Clamp, 1-1/4, Malleable Iron

SKU # 78138128831
Type: Conduit to Beam
Position: Right Angle to Beam
Size: 1-1/4
Material: Malleable Iron
Finish: Hot Dip Galvanized