Menu Search
APPLETON #PC-200RA

Conduit to Beam, Right Angle Clamp, 2, Malleable Iron

SKU # 78138128836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Beam
Position: Right Angle to Beam
Size: 2
Material: Malleable Iron
Finish: Hot Dip Galvanized