Menu Search
APPLETON #PC-75RA

Conduit to Beam, Right Angle Clamp, 3/4, Malleable Iron

SKU # 78138128823
Type: Conduit to Beam
Position: Right Angle to Beam
Size: 3/4
Material: Malleable Iron
Finish: Hot Dip Galvanized