Menu Search
Beam Fasteners, Strap Safety Strap, Stainless Steel 316, 12 in. W Flange

COMMERCIAL ROLL FORMED PRODUCTS #CR2622-S12-X6

Safety Strap, Stainless Steel 316, 12 in. W Flange

SKU #40010300007
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Strap
Flange Width: 12 in.
Material: Stainless Steel 316

Beam Fasteners, Strap: Type - Safety Strap; Flange Width - 12 in.; Material - Stainless Steel 316