Menu Search
EATON B-LINE SERIES #BU-2-4

Box to Beam Clip, Steel

SKU # 78101119600
Type: Box to Beam Clip
Installation: Hammer-On
Mounting: Thread Impression
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel