Menu Search
EATON B-LINE SERIES #BU-5-8-S

Box to Beam Clip, Steel

SKU # 78101119620
Type: Box to Beam Clip
Installation: Hammer-On
Mounting: Staked Stud
Flange Range: 5/16 to 1/2 in.
Load: 75 lb.
Material: Steel